120C40 X 2-15/16 KW 2SS
Description
120C40 X 2-15/16 KW 2SS SPROCKET ; MTO 2-15/16" BORE
Part # 120C40 X 2-15/16 KW 2SS
BDI # 25817341
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Finished Bore
HA120C40 2-15/16IN KW 2SS
Description
HA120C40 2-15/16IN KW 2SS SPROCKET
Part # HA120C40 2-15/16IN KW 2SS
BDI # 25817359
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Finished Bore
H120B40F X 2-15/16
Description
H120B40 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 40 TEETH TYPE B 2-15/16IN BORE
Part # H120B40F X 2-15/16
BDI # 21971738
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Finished Bore