Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668290
Pressure Angle:
14.5
GF39B
Description
GF39B CHANGE SPUR GEAR ; 1-1/4" BORE 3.9" PITCH DIA 10 DP
Part # 11302
BDI # 161797
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667484
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.438
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668331
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.95
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668313
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.875
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668023
Pressure Angle:
14.5