Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
GD82A

COMPARE

GD82A

Description
GD82A CHANGE SPUR GEAR ; 1" BORE 6.833" PITCH DIA 12DP

BOSTON GEAR

Part # 11208

BDI # 161750

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.833
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667827
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY