H100B28F X 3-15/16
Description
H100B28 X 3-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 28 TEETH TYPE B 3-15/16IN BORE
Part # H100B28F X 3-15/16
BDI # 21971568
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore