D20C65 X 12IN 12.001/12.004
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Part # D20C65 X 12IN 12.001/12.004
BDI # 25199068
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Finished Bore
D100B46 10-1/2 SPLIT
Description
D100B46 10-1/2 SPLIT RLR CHAIN SPROCKET ; 46 TEETH 19.02" OUTSIDE DIA
Part # D100B46 10-1/2 SPLIT
BDI # 21552196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
18.318
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.024
Other Features:
Split Type
Pitch Diameter - Millimeter:
465.277
Mounting Method:
Finished Bore
160B70 290MM MTO
Description
160B70 290MM MTO CHAIN SPROCKET ; 290MM SPLIT 63X12.4MM KW 700MM HUB OD
Part # 160B70 290MM MTO
BDI # 24947204
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Finished Bore
140A80 12.002/12.004 MTO
Description
140A80 12.002/12.004 MTO SPROCKET ; 80 TEETH 45.59" OUTSIDE DIA
Part # 140A80 12.002/12.004 MTO
BDI # 21551844
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
100A32HT X 215MM MTO
Description
100A32HT X 215MM MTO SPROCKET ; SPROCKET
Part # 100A32HT X 215MM MTO
BDI # 24571396
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore