PHF FX10-420X515
Description
PHF FX10-420X515 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-420X515
BDI # 24759441
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.276
Outside Diameter - Millimeter:
515
Bore - Millimeter:
420
Length - Millimeter:
90
Other Features:
40 Clamp Screws
Length - Inch:
3.543
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.819
Outside Diameter - Millimeter:
605
Bore - Millimeter:
520
Length - Millimeter:
178
Other Features:
18 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008
H40A112 X 15-3/4
Description
H40A112 X 15-3/4 SPROCKET ; 18.12" OD X 1-1/8" LTB X 0.5" P STEEL
Part # H40A112 X 15-3/4
BDI # 21462812
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.606
Outside Diameter - Millimeter:
625
Bore - Millimeter:
540
Length - Millimeter:
178
Other Features:
18 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008
Features
Component:
Keyless Screw Locking Assembly
Series:
B117
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.244
Outside Diameter - Millimeter:
565
Bore - Millimeter:
480
Length - Millimeter:
178
Other Features:
16 Locking Screws | Self Centering | High Bending | Shorter Length
Length - Inch:
7.008