80B50F X 2-15/16
Description
H80B50F X 2-15/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS50 2 15/16
BDI # 916093
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
60B50F X 2
Description
H60B50F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS50 2
BDI # 915655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
80B50F X 2
Description
H80B50F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS50 2
BDI # 916090
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
80B50F X 2-7/16
Description
H80B50F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS50 2 7/16
BDI # 916092
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
5014MT85AF-F2.375
Description
5014MT85AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-F2.3750
BDI # 926500
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85