11S 52MM
Description
11S 52MM SLEEVE COUPLING FLANGE ; 52MM BORE 8.625" OD 3.438" LTB
Part # 11S 52MM
BDI # 21974594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
10S 52MM
Description
10S 52MM SLEEVE COUPLING FLANGE ; 52MM BORE 7.50" OD 2.719" LTB
Part # 10S 52MM
BDI # 21976514
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
60B23HX52MM 16X4.3MM KW 2SS FS
Description
60B23HX52MM 16X4.3MM KW 2SS FS SPROCKET ; MTO 60ANSI 23TEETH 52MM BORE FULLY SPLIT
Part # 60B23HX52MM 16X4.3MM KW 2SS FS
BDI # 25817179
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
60B25HX52MM 16X4.3MM KW 2SS FS
Description
60B25HX52MM 16X4.3MM KW 2SS FS SPROCKET ; MTO 60ANSI 25TEETH 52MM BORE FULLY SPLIT
Part # 60B25HX52MM 16X4.3MM KW 2SS FS
BDI # 25817180
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
80A12 52MM BORE
Description
80A12 52MM BORE RLR CHAIN SPROCKET ; 52MM BORE DIA 12 TEETH 1" PITCH
Part # 80A12 52MM BORE
BDI # 21569610
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore