P1X1-1/8-ZN
Description
P1X1-1/8-ZN ST BUSHING ; BUSH SIZE P1 X 1-1/8" BORE
Part # P1X1-1/8-ZN
BDI # 19276532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Zinc Plated
Bushing Series:
P1
P1 X 9/16-KW
Description
P1 X 9/16-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 9/16" BORE
Part # 471523
BDI # 21832385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
14.3
Bore - Inch:
0.563
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P1
P1 X 1-3/4-KW
Description
P1 X 1-3/4-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 1-3/4" BORE
Part # 471546
BDI # 21832181
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Bushing Series:
P1
P1 X 1-9/16-KW
Description
P1 X 1-9/16-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 1-9/16" BORE
Part # 471543
BDI # 21832371
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Bushing Series:
P1
P1 X 13/16-KW
Description
P1 X 13/16-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 13/16" BORE
Part # 471529
BDI # 21832373
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P1