Q2 X 2-1/2-KW
Description
Q2 X 2-1/2-KW SPLIT TAPER BUSHING ; BUSH SIZE Q2 X 2-1/2" BORE
Part # 471719
BDI # 21832722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Bushing Series:
Q2
Q2 X 2-1/8-KW
Description
Q2 X 2-1/8-KW SPLIT TAPER BUSHING ; BUSH SIZE Q2 X 2-1/8" BORE
Part # 471713
BDI # 21832726
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Bushing Series:
Q2
Q2 X 1-KW
Description
Q2 X 1-KW SPLIT TAPER BUSHING ; BUSH SIZE Q2 X 1" BORE
Part # 471694
BDI # 21832720
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID and Key on OD
Bushing Series:
Q2
Q2 X 1-1/4-KW
Description
Q2 X 1-1/4-KW SPLIT TAPER BUSHING ; BUSH SIZE Q2 X 1-1/4" BORE
Part # 471698
BDI # 21832447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID and Key on OD
Bushing Series:
Q2
Q2 X 2-9/16-KW
Description
Q2 X 2-9/16-KW SPLIT TAPER BUSHING ; BUSH SIZE Q2 X 2-9/16" BORE
Part # 471720
BDI # 21832734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Bushing Series:
Q2