S1 X 2-5/16-KW
Description
S1 X 2-5/16-KW SPLIT TAPER BUSHING ; 2-5/16IN BORE
Part # 471846
BDI # 22264627
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1
S1 X 2-15/16-KW
Description
S1 X 2-15/16-KW SPLIT TAPER BUSHING ; 2-15/16IN BORE
Part # 471855
BDI # 22264893
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1
S1 X 3-3/16-KW
Description
S1 X 3-3/16-KW SPLIT TAPER BUSHING ; 3-3/16IN BORE
Part # 471858
BDI # 22264910
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1
S1 X 1-7/8-KW
Description
S1 X 1-7/8-KW SPLIT TAPER BUSHING ; 1-7/8IN BORE
Part # 471839
BDI # 22264586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1
S1 X 3-1/8-KW
Description
S1 X 3-1/8-KW SPLIT TAPER BUSHING ; 3-1/8IN BORE
Part # 471857
BDI # 22264904
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
79.375
Bore - Inch:
3.125
Other Features:
Keyway on ID and Key on OD
Bushing Series:
S1