TCR11 129.7
Description
TCR11 129.7 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # 299230
BDI # 273325
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
13.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
48.65
Overall Width - Inch:
33.02
TCR12 129.7
Description
TCR12 129.7 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # 299249
BDI # 273344
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
13.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
49.22
Overall Width - Inch:
34.46
TCR12 129.7 BS
Description
TCR12 129.7 MAXUM BACKS ; POR BACKSTOP REDUCER
Part # 303211
BDI # 273893
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
13.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
53.36
Overall Width - Inch:
34.46