BB1283 250-CC 136.07 2-7/8 S SHFT
Description
BB1283 250-CC 136.07 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C25S13607
BDI # 296722
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.74
BB1283 250-CC 114.34 2-7/8 S SHFT
Description
BB1283 250-CC 114.34 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C25S11434
BDI # 296721
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.74
BB1083 250-CC 128.86 2-3/8 S SHFT
Description
BB1083 250-CC 128.86 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C25S12886
BDI # 296676
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.47
HB683 56-CC 126.41 1-5/8IN SHFT
Description
H6C56S12641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C56S12641
BDI # 298954
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.12
Overall Width - Inch:
10.35
HB1083 180-CC 126.90 2-3/8IN SHFT
Description
H10C18S12690 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C18S12690
BDI # 298387
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14