Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349116
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.76
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347179
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
20Q25R56WP
Description
20Q25R56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 20Q25R56WP
BDI # 268029
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346835
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
20A25R56WP
Description
20A25R56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 20A25R56WP
BDI # 267711
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346623
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
20A25R14WP
Description
20A25R14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 20A25R14WP
BDI # 267709
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346621
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3