H3128X415
Description
H3128X415 BEARING ADAPTER SLEEVE ; 125.412MM ID X 180MM OD X 97MM W
Part # H3128X415
BDI # 1158072
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
97
Length Thru Bore - Inch:
3.819
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
H313
Description
H313 BEARING ADAPTER SLEEVE ; 60MM X 85MM X 50MM TAPER 1:12
Part # H313
BDI # 1158077
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Lock Washer | Tapered Threaded Sleeve