Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
25.98
Overall Width - Inch:
14.65
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
20.83
Overall Width - Inch:
14.65
206UCBN3A71 A-B ULTRAMITE 79
Description
206UCBN3A71 A-B ULTRAMITE 79 GEAR MOTOR ; POR MTO 1/2HP 1750RPM 56C FRAME
Part # 206UCBN3A71 A-B ULTRAMITE 79
BDI # 21852093
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
14.19
Overall Width - Inch:
8.66
2050FZ3A-68.61 180T ULTRAMAX
Description
2050FZ3A-68.61 180T ULTRAMAX SPEED RED ; 6760478 68.61:1 RATIO
Part # 2050FZ3A-68.61 180T ULTRAMAX
BDI # 21993963
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A | Motor Frame 180T
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
208UCBN3A71 A-C ULTRAMITE
Description
208UCBN3A71 A_C ULTRAMITE GEAR MOTOR ; MTO CONCENTRIC HELCL DBL REDUCTION
Part # 208UCBN3A71 A-C ULTRAMITE
BDI # 21917818
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
19.19
Overall Width - Inch:
12.6