14MX-37S-90
Description
14MX-37S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 37GROVES
Part # 14MX-37S-90
BDI # 1094932
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
14MX-37S-68
Description
14MX-37S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 14MX-37S-68
BDI # 1094931
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed