150 1.5/1 A B ST
Description
150 1.5/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00826
BDI # 476431
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
150 1.5/1 D E ST
Description
150 1.5/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00837
BDI # 476437
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
8.188
150 1.5/1 G ST
Description
150 1.5/1 G ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00840
BDI # 476439
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
44 1.5/1 C F ST
Description
44 1.5/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-75466
BDI # 477580
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.125
Overall Width - Inch:
6.438
66 1.53/1 C F SP
Description
66 1.53/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03555
BDI # 476569
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
9.75