120QD32H XF
Description
120QD32H XF ROLLER CHAIN SPROCKET ; ANSI 120 QD 32 TEETH
Part # 120QD32H XF
BDI # 20638547
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
120QD36H XF
Description
120QD36H XF ROLLER CHAIN SPROCKET ; ANSI 120 QD 36 TEETH
Part # 120QD36H XF
BDI # 20638543
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
120F35 QD
Description
120F35 QD ROLLER CHAIN SPROCKET ; ANSI 120 QD 35 TEETH
Part # 120F35 QD
BDI # 20638545
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
120QD40 XF
Description
120QD40 XF ROLLER CHAIN SPROCKET ; ANSI 120 QD 40 TEETH
Part # 120QD40 XF
BDI # 20638541
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Bushed