D120B15H
Description
D120B15H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 15 TEETH PILOT BORE
Part # D120B15H
BDI # 20639323
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore