50-3 RIV 10FT ELITE
Description
50-3 RIV 10FT ELITE ROLLER CHAIN ; 50-3 5/8" PITCH RIVETED 10FT/BOX
Part # 50-3 RIV 10FT ELITE
BDI # 526811
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677538
E50B24H
Description
E50B24H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 24 TEETH PILOT BORE
Part # E50B24H
BDI # 20643315
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
E50B25H
Description
E50B25H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 25 TEETH PILOT BORE
Part # E50B25H
BDI # 20643317
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
E50B30H
Description
E50B30H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 30 TEETH PILOT BORE
Part # E50B30H
BDI # 20643321
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50-3 RIV 100FT JWIS
Description
50-3 RIV 100FT JWIS RLLR CHAIN ; 100FT/REEL
Part # 50-3 RIV 100FT JWIS
BDI # 20646057
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Alloy Steel
Roller Material:
Alloy Steel
Chain Series:
Standard
Other Features:
JWIS Series