50BS30H 1-3/16
Description
50BS30H 1-3/16 ROLLER CHAIN SPROCKET ; 50 30 TEETH 1 ROW HT
Part # 81018205
BDI # 20642791
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore