Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
40B33H
Description
40B33H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 33 TEETH PILOT BORE
Part # 40B33H
BDI # 20641759
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore