Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore
D60B45H
Description
D60B45H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 45 TEETH PILOT BORE
Part # D60B45H
BDI # 20644479
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.588
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore