60QD35 XSK
Description
60QD35 XSK ROLLER CHAIN SPROCKET ; ANSI 60 QD 35 TEETH
Part # 60QD35 XSK
BDI # 20643403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
50BS35H 7/8
Description
50BS35H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 7/8 BORE
Part # 50BS35H 7/8
BDI # 20642925
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BS35H .75 BORE
Description
50BS35H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 3/4 BORE
Part # 50BS35H .75 BORE
BDI # 20642923
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
100E35 QD
Description
100E35 QD ROLLER CHAIN SPROCKET ; ANSI 100 QD 35 TEETH
Part # 100E35 QD
BDI # 20638859
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore