Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore
50BS50H 1-3/4
Description
50BS50H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 50 TEETH 1-3/4 BORE
Part # 50BS50H 1-3/4
BDI # 20643131
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
50BS50H 1-3/16
Description
50BS50H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 50 TEETH 1-3/16 BORE
Part # 50BS50H 1-3/16
BDI # 20643129
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
40B50H
Description
40B50H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH PILOT BORE
Part # 40B50H
BDI # 20641969
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
40BS50H 1-1/2
Description
40BS50H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-1/2 BORE
Part # 40BS50H 1-1/2
BDI # 20641955
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore