14MX200S125-7060
Description
14MX200S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 125MMW 35.08"OD BUSH FOR 7060
Part # 14MX200S125-7060
BDI # 21976078
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
125