Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Global Part Number GPN:
31424
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Split Taper Bushing
Global Part Number GPN:
571451
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed
120R18H
Description
120R18H ROLLER CHAIN SPROCKET ; 120 CHAIN 18 TEETH 1 ROW HT
Part # 120R18H
BDI # 615180
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Split Taper Bushing
Global Part Number GPN:
571454
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed
120BTB18H
Description
120BTB18H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 18T B-HUB ONE SIDE
Part # 120BTB18H
BDI # 615075
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31948
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed
120BTB18
Description
120BTB18 ROLLER CHAIN SPROCKET ; 1-1/2" P 18T BORE FOR 3020 BUSHING
Part # 120BTB18
BDI # 615074
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31947
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Bushed