Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.257
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.088
Global Part Number GPN:
31438
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
13.547
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.24
Other Features:
Simplex Type
Global Part Number GPN:
569238
Pitch Diameter - Millimeter:
344.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
16.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.088
Other Features:
Simplex Type
Global Part Number GPN:
570065
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.24
Global Part Number GPN:
31378
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Rough Bore
80A34
Description
80A34 ROLLER CHAIN SPROCKET ; 1" P 34T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A34
BDI # 624426
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Global Part Number GPN:
31859
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore