Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36567
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
40BTB60
Description
40BTB60 ROLLER CHAIN SPROCKET ; 1/2" 60T BORE FOR 1610 BUSHING
Part # 40BTB60
BDI # 620148
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32080
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Duplex Type
Global Part Number GPN:
30613
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
41B60 X 1
Description
41B60 X 1 ROLLER CHAIN SPROCKET ; 41 CHAIN SIZE 1"BORE B HUB 60T
Part # 41B60 X 1
BDI # 24961229
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
08BTB60
Description
08BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB60
BDI # 613373
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570546
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed