262Q56H30 107
Description
262Q56H30 107 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 262Q56H30 107
BDI # 24008915
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
325Q140H30 203
Description
325Q140H30 203 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # 325Q140H30 203
BDI # 351227
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365340
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
262Q56H30 104
Description
262Q56H30 104 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 262Q56H30 104
BDI # 23987070
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
237Q56H30 104
Description
237Q56H30 104 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 237Q56H30 104
BDI # 24009543
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
262Q140H30 104
Description
262Q140H30 104 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 262Q140H30 104
BDI # 23987175
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted