300UH5 203
Description
300UH5 203 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XH1211
BDI # 351222
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365306
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
237Q140H5 107
Description
237Q140H5 107 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER UH QH 1-3,25
Part # XF1191
BDI # 351152
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
364337
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.62
237Q140H5 104
Description
237Q140H5 104 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Part # XF1320
BDI # 24002336
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
206UH5 107
Description
206UH5 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XE1151
BDI # 351144
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363794
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
206Q56H5 107
Description
206Q56H5 107 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER UH QH 1-3,25
Part # XE1161
BDI # 351136
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363759
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75