PHS 25-1B60
Description
PHS 25-1B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1B60
BDI # 1287355
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore
PHS 25-1A60
Description
PHS 25-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 25-1A60
BDI # 1287327
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore