PHP 216-14M-85RSB
Description
PHP 216-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-85RSB
BDI # 1290104
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
962.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 192-14M-85RSB
Description
PHP 192-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 192-14M-85RSB
BDI # 1290103
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
855.62
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
PHP 10-5V3150-M
Description
PHP 10-5V3150-M PULLEY ; NON-RETURNABLE
Part # PHP 10-5V3150-M
BDI # 1283738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
10
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
31.874
Outside Diameter - Millimeter:
809.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
4