Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
KMT 11
Description
KMT 11 BRG LOCKNUT ; NON-RETURNABLE 85MM OD 25MM NOMINAL THK
Part # KMT 11
BDI # 1421643
Features
Thread Size:
M55 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Outside Diameter - Millimeter:
85
Other Features:
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25