P112-14M-85-3535
Description
P112-14M-85-3535 ; POR TAPER LOCK SPROCKET
Part # P11214M85TL
BDI # 18382416
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
578252
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed