W4414M20-E
Description
W4414M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756109
Part # W4414M20-E
BDI # 24304311
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
W4414M42-E
Description
W4414M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756110
Part # W4414M42-E
BDI # 24304313
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M115-E
Description
P4414M115-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755544
Part # P4414M115-E
BDI # 24303270
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M40-E
Description
P4414M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755549
Part # P4414M40-E
BDI # 24303280
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P728M85-E
Description
P728M85-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755719
Part # P728M85-E
BDI # 24303620
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.075
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed