P248M30-MPB
Description
P248M30-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755391
Part # P248M30-MPB
BDI # 24302974
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore
W248M60-MPB
Description
W248M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756029
Part # W248M60-MPB
BDI # 24304142
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore
W248M35-MPB
Description
W248M35-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756028
Part # W248M35-MPB
BDI # 24304140
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.81
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
72.77
Mounting Method:
Rough Bore