3514MG20AF-2012
Description
3514MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3514MG20AF-2012
BDI # 922496
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed