1808MG12B-2517
Description
1808MG12B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1808MG12B-2517
BDI # 921955
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
12