568MT85AF-2517
Description
568MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT85AF-2517
BDI # 926717
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.994
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
568MG62AF-2517
Description
568MG62AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 568MG62AF-2517
BDI # 922822
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.892
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
568MT50AF-2517
Description
568MT50AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT50AF-2517
BDI # 926673
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.994
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed