5314MG68AF-3525
Description
5314MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG68AF-3525
BDI # 922808
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
256.032
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
5314MG90AF-3525
Description
5314MG90AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5314MG90AF-3525
BDI # 922809
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
256.032
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
5614MG68AF-3525
Description
5614MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5614MG68AF-3525
BDI # 922817
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5614MG37BF-3525
Description
5614MG37BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5614MG37BF-3525
BDI # 922816
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5614MG20BF-3525
Description
5614MG20BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5614MG20BF-3525
BDI # 922815
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed