21614MT170A-5050
Description
21614MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT170A-5050
BDI # 923348
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
170
21614MT115A-5050
Description
21614MT115A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT115A-5050
BDI # 923334
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
115
19214MT170A-5050
Description
19214MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT170A-5050
BDI # 923228
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170