Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
ARS06-1B26 20MM KW 2SS
Description
ARS06-1B26 20MM KW 2SS RLR CHAIN SPRKCT ; 20MM BORE DIA
Part # ARS06-1B26 20MM KW 2SS
BDI # 21850851
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore