Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
08B56
Description
08B56 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B56
BDI # 23072524
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.142
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Rough Bore
H08A60 X 18MM RSB
Description
H08A60 X 18MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 08A60
BDI # 22375720
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
13.026
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore