Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
D08B15H X 12MM RSB
Description
D08B15H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B15H X 12MM RSB
BDI # 22379588
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore