RS120-2-CL
Description
120-2 C/L CP CHAIN CONNECTING LINK ; 120-2 1-1/2" CHAIN PITCH COTTERED
Part # 120-2CL
BDI # 903622
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602730
Chain Series:
Standard
Internal Special Features:
No
120-2 RIV 10FT
Description
120-2 RIV ROLLER CHAIN ; 120-2 1-1/2" PITCH RIVETED 10/BOX
Part # 120-2RB
BDI # 903625
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
120-2 COT 10FT
Description
120-2CB ROLLER CHAIN ; 120-2 ANSI COT 1.5 CHA" PITCH 10/BOX
Part # 120-2CB-UST
BDI # 903620
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Super Series
Chain Series:
Heavy
Internal Special Features:
No
D120B25H
Description
D120B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B25
BDI # 17159962
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Global Part Number GPN:
37165
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore