H160R22
Description
H160R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R22
BDI # 918626
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.11
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed
H160R21
Description
H160R21 ROLLER CHAIN SPROCKET ; POR NO.160 CHAIN 2"PITCH 21T C-TYPE W/HT
Part # 160R21
BDI # 918625
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.47
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed
H160C18 X 3-7/16IN KW 2SS MTO
Description
H160C18 X 3-7/16IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C18 X 3-7/16IN KW 2SS MTO
BDI # 24157406
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.828
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
H160C18 X 3IN KW 2SS MTO
Description
H160C18 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C18 X 3IN KW 2SS MTO
BDI # 24157402
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore