Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
H160S27
Description
H160S27 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160S27
BDI # 24346100
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.312
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Bushed
H160R27
Description
H160R27 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160R27
BDI # 24346098
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.312
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.312
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
H160J27
Description
H160J27 ROLLER CHAIN SPROCKET ; 2" P 27T J BUSHED W/HARDENED TOOTH
Part # H160J27
BDI # 24342213
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.312
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Bushed