16A38
Description
16A38 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A38
BDI # 23072552
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
H16A40 X 32MM RSB
Description
H16A40 X 32MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A40
BDI # 22379559
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
16B34
Description
16B34 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16B34
BDI # 23072560
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore